OPTICLEAR™ Vials, Borosilicate Glass, with Polyethylene Stopper, Kimble Chase, DWK Life Sciences
Catalog #: 66013-069
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Cap included:Yes
- Capacity:11.09 ml
- Description:Vials, 3 dram
- Cat. no.:66013-069
- Diameter ×H:21×50 mm
- Supplier No.:60975L-3
Specifications
About this item
OPTICLEAR™ vials are supplied with polyethylene stoppers.
Vials have closed-bottom stoppers except for the 1dram size, which has open-bottom stoppers. Manufactured from N-51A borosilicate glass.
Ordering information: Vials come in lab pack cartons. Stoppers packed separately.
Customers Who Bought This Also Bought