Kimble® Accuform® Aluminum Seal Microvials, DWK Life Sciences
Catalog #: 66010-635
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Cap included:No
- Cap Size:20 mm
- Capacity:2.00 ml
- Color:Clear
- Cat. no.:66010-635
- Diameter ×H:21×40 mm
- Supplier No.:60720-2
Specifications
About this item
Accuform® microvials feature a V-shaped interior to enable recovery of a minute residual sample by means of a syringe needle.
- Designed for an aluminum seal
- Graduated and ungraduated
- Closures not included
Certifications: Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Customers Who Bought This Also Bought