Sample Vials, Screw Thread, Borosilicate Glass, Kimble Chase, DWK Life Sciences
Catalog #: 66010-410
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Cap included:Yes
- Cap Material:Phenolic
- Cap Size:22-400
- Cap Type:Screw cap
- Capacity:29.57 ml
- Septum:White rubber
- Color:Amber
- Description:Vials, 8 dram
- Material:Borosilicate glass
- Cat. no.:66010-410
- Diameter ×H:25×95 mm
- Cap Color:Black
- Supplier No.:60920D-8
Specifications
About this item
General-purpose, clear and amber borosilicate glass vials.
Volumes range from 0.5 to 11 drams.
Certifications: Meets USP Type I and ASTM E438, Type I, Class A and B requirements.
Ordering information: Available with or without screw caps. Caps are packed separately.
Customers Who Bought This Also Bought