Sample Vials, Screw Thread, Borosilicate Glass, Kimble Chase, DWK Life Sciences
Catalog #: 66010-300
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Cap included:Yes
- Cap Material:Phenolic
- Cap Size:13-425
- Cap Type:Screw cap
- Capacity:3.70 ml
- Septum:Rubber
- Color:Clear
- Description:Vials, 1 dram
- Material:Borosilicate glass
- Cat. no.:66010-300
- Diameter ×H:15×45 mm
- Cap Color:Black
- Supplier No.:60910L-1
Specifications
About this item
General-purpose, clear and amber borosilicate glass vials.
Volumes range from 0.5 to 11 drams.
Certifications: Meets USP Type I and ASTM E438, Type I, Class A and B requirements.
Ordering information: Available with or without screw caps. Caps are packed separately.
Customers Who Bought This Also Bought