Shell Vials, Borosilicate Glass, with Plug-Style Needle Closure, Kimble Chase
Catalog #: 66009-902
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Cap included:Yes
- Cap Type:Unattached plug style needle
- Capacity:0.75 ml
- Description:Shell vials
- Material:Borosilicate Glass
- Cat. no.:66009-902
- Diameter ×H:8×30 mm
- Supplier No.:60831D-830
Specifications
About this item
TITESEAL® shell vials are ideal for chromatography applications.
- White polyethylene plug style needle closures, unattached
- Ideal for use with light-sensitive samples
- Made of 51 expansion borosilicate amber glass
Certifications: Meets USP Type I and ASTM E438, Type I, Class B requirements
Customers Who Bought This Also Bought