VWR® Single Scale Graduated Cylinders, PP
Catalog #: 65000-012
Supplier: VWR International
Product available on GSA Advantage®
Specifications
- Capacity:1000 ml
- Graduation Interval:10 ml
- Height:17.7"
- Form:Short
- Cat. no.:65000-012
- I.D.×O.D.:2.4×2.6"
Specifications
About this item
The “nonwetting” polypropylene (PP) plastic surface of these single-scale graduated cylinders eliminates concave meniscus and makes reading easier and more accurate.
- Polypropylene construction
- Chemically resistant
- Autoclavable
- Single metric scale has raised numerals for easy reading
- Flared top rims and large spouts facilitate pouring
- Octagonal-shaped bases prevent tipping and rolling
Chemically resistant, cylinders are autoclavable at 121°C (250°F).
Customers Who Bought This Also Bought