VWR® Single Scale Graduated Cylinders, PP
Catalog #: 65000-010
Supplier: VWR International
Product available on GSA Advantage®
Specifications
- Capacity:500 ml
- Graduation Interval:5 ml
- Height:13.8"
- Form:Short
- Cat. no.:65000-010
- I.D.×O.D.:2.0×2.2"
Specifications
About this item
The “nonwetting” polypropylene (PP) plastic surface of these single-scale graduated cylinders eliminates concave meniscus and makes reading easier and more accurate.
- Polypropylene construction
- Chemically resistant
- Autoclavable
- Single metric scale has raised numerals for easy reading
- Flared top rims and large spouts facilitate pouring
- Octagonal-shaped bases prevent tipping and rolling
Chemically resistant, cylinders are autoclavable at 121°C (250°F).
Customers Who Bought This Also Bought