Specifications
- Max. pressure:440 psig @ 23°C (73°F), 220 psig @ 85°C (185°F)
- Tubing I.D.:¹⁄₁₆"
- Tubing O.D.:⅛"
- Wall thickness:1/32"
- Model:63014-710
- Cat. no.:63014-710
- Supplier No.:8050-0125
Specifications
About this item
Translucent, FEP, semi-rigid tubing for demanding lab applications such as chromatography, trace metal analysis, pollution sampling, highly reactive catalyst procedures, metallurgical corrosion testing, pharmaceutical work, dissolutions, and hot acid etchings.
- Non cytotoxic and non-contaminating
Operating temperature range: –75 to +205 °C (–103 to +400 °F). Durometer hardness: Shore D, 58. Can be sterilized by autoclaving, gas, dry heat, and disinfectants. Do not radiation-sterilize. Resin complies with FDA Reg. 21 CFR 177.1550 for food contact.
Superior non-stick characteristics aid in the transferring of biological preparations where protein binding/adsorption is a problem. Also eases movement of viscous, aggressive compounds. For low-pressure use with mechanical, compression-type fittings.