Quartz Tubing, Fused, Quartz Scientific
Catalog #: 63000-276
Supplier: Quartz Scientific
Small Business Enterprise
Specifications
- Length:122 cm (48")
- Tubing I.D.:38 mm
- Tubing O.D.:42 mm
- Wall thickness:2 mm
- Cat. no.:63000-276
- Supplier No.:100038D48
Specifications
About this item
Standard lengths are 4 feet for less than 60 mm, and 5 to 7 feet for 60 mm or more.
Customers Who Bought This Also Bought