Potter-Elvehjem Tissue Grinders, Wheaton
Catalog #: 62400-700
Supplier: DWK Life Sciences (KIMBLE)
Small Business Enterprise
Specifications
- Capacity:2 ml
- Description:Grinding Chamber and Smooth Pestle
- Cat. no.:62400-700
- Overall Length:203 mm
- Chamber Dimensions:11O.D. x 45L mm
- Supplier No.:358029
Specifications
About this item
Grinders for preparation of soft tissue homogenates, such as liver, brain.
- Grinders are available with smooth pestles or serrated pestles, which disperse homogenate into the mortar cylinder more effectively
- Depth of radial serrations is 0.508–0.635 mm (0.020–0.025")
- Smooth or serrated pestles are available
- Autoclavable and parts are interchangeable
All pestles are made of fluoropolymer resin with a 6.4 mm (1/4") diameter stainless steel shaft. Radius at pestle bottom conforms to radius in bottom of grinding chamber. Grinding chamber is made of low extractable borosilicate glass. Chamber clearance is 0.102–0.152 mm (0.004–0.006").
Certifications: Glass meets ASTM Type 1 Class A and USP Type 1 standards.
Customers Who Bought This Also Bought