Order Entry
ContactUsLinkComponent
VWR** Timer Plus
VWR® Timer Plus
Catalog #: 62379-604
Supplier:  VWR International
VWR** Timer Plus
VWR® Timer Plus
Catalog #: 62379-604
Supplier:  VWR International

Specifications

  • Cat. no.:
    62379-604
  • W×H×D:
    5.1×3.8×1.9 cm (2×1¹/₂׳/₄")
  • Weight:
    14.2 g (0.5 oz.)

Specifications

About this item

Key chain timer is three timers in one — countdown alarm timer, stopwatch, and time-of-day clock.

  • Traceable®
  • Six-digit LCD display
  • Programmable timer functions
  • VWR® six-year limited warranty

Ideal for catching test results and signaling time intervals and appointments.

Six-digit LCD always shows time in hours, minutes, and seconds. Countdown mode can be programmed in one-minute increments from 100 hours to 1 minute. When display reaches zero, a loud, beeping alarm sounds for 60 seconds. The alarm can be silenced manually. In stopwatch mode, it times up from 1 second to 99 hours and then repeats. The timer has a time-out feature in both countup and stopwatch modes. Time-of-day clock displays to the second with a.m./p.m. indicators and may be set in 24-hour military time.

Clip it to a button-hole, belt loop, or notebook.

Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Ordering information: Supplied with an eighteen-month continuous-use replaceable silver-oxide battery, keychain, lanyard, and magnet for placing on metal.
Customers Who Bought This Also Bought