VWR® Calendar/Thermometer Wall Clock
Catalog #: 62379-519
Supplier: VWR International
Specifications
- Cat. no.:62379-519
- W×H×D:23.5×25.4×2.5 cm (9¹/₄×10×1")
Specifications
About this item
More than just a timekeeper, this wall clock integrates complete clock functions, a room temperature monitor, and a perpetual calendar.
- Traceable®
- Large Digits
- Clock, calendar, and temperature functions
Time can be shown in a.m./p.m. format or 24-hour international time. Temperature Displays °C or °F. Calendar shows month, date, day of the week, and automatically adjusts for leap year. Large 5.4 cm (2¹/₈") LCD digits provide excellent visibility from up to 10.7 m (35') away.
Clock has two-tone color face and slim silhouette. Quartz crystal timing accuracy of 0.01%.
Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Ordering information: Supplied with wall mount and two AA alkaline batteries.
Customers Who Bought This Also Bought