VWR® Three-Button Stopwatch
Catalog #: 62379-234
Supplier: VWR International
Specifications
- Cat. no.:62379-234
- Accuracy:0.1%
- Diameter:5.4 cm (2¹/₈")
Specifications
About this item
For easy-duty, occasional use where high precision is not a requirement.
- Traceable®
- Designed for occasional, easy-duty use
- Multiple modes of functionality
- Audible confirmation of button pressing
Unit times to 24 hours, with a resolution of 0.01 second for thirty minutes and one second thereafter. Modes include start/stop, time-out, cumulative split, and continuous roll-over timing. Also displays time and date. Provides a sound confirmation each time a button is pressed.
Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Ordering information: Supplied with lanyard and 1.5 V silver-oxide battery.
Customers Who Bought This Also Bought