Order Entry
ContactUsLinkComponent
GraLab* Darkroom Timer
GraLab® Darkroom Timer, Dimco-Gray
Catalog #: 62373-007
Supplier:  Dimco-Gray
UL Listed
GraLab* Darkroom Timer
GraLab® Darkroom Timer, Dimco-Gray
Catalog #: 62373-007
Supplier:  Dimco-Gray
UL Listed

Specifications

  • Electrical:
    120 V, 60 Hz
  • Supplier No.:
    7-300-160R

Specifications

About this item

Ideal for photographic, graphic arts, and printing darkroom use.

  • Provides 60 minutes of timing by minutes and seconds in one-second increments
  • Buzzer alarm with variable volume control signals end of time period

Black face has a single circle of interval time numerals. Hands and numerals are phosphorescent. With two three-wire outlet receptacles. Chemical- and moisture-resistant case is made from a blend of hybrid plastics.

Certifications: UL listed.
Customers Who Bought This Also Bought