VWR® Traceable® Thermometer/Clock/Humidity Monitor
Catalog #: 62344-734
Supplier: VWR International
Specifications
- Description:Thermometer, 12/24 Hour Clock, and Humidity Monitor
- Temperature accuracy:±1°C
- Temperature resolution:0.1°
- Humidity resolution:1% RH
- Humidity accuracy:±5% RH mid-range, otherwise ±8%
- W×D×H:5.7×1.3×10.8 cm (21/4×1/2 ×41/4")
- Range:0...50 °C
20...90% RH - Weight:71 g
Specifications
About this item
Unit simultaneously displays ambient temperature, humidity, and time of day.
- Traceable®
- High/low temperature and humidity memory
- Easy-to-read display
Ideal for use in incubators, storerooms, drying chambers, hoods, cleanrooms, and environmental cabinets.
Memory recalls highest and lowest temperature and humidity readings. Clock displays a.m./p.m. or 24-hour military time to the exact minute with 0.01% accuracy.
Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Ordering information: Supplied with one-year AAA battery, built-in stand, and wall mount.
Customers Who Bought This Also Bought