Order Entry
ContactUsLinkComponent
VWR* Mini-Alarm Timer/Stopwatch
VWR® 100-Hour Mini-Alarm Timer/Stopwatch
Catalog #: 62344-586
Supplier:  VWR International
VWR* Mini-Alarm Timer/Stopwatch
VWR® 100-Hour Mini-Alarm Timer/Stopwatch
Catalog #: 62344-586
Supplier:  VWR International

Specifications

  • Cat. no.:
    62344-586
  • Dimensions:
    7×7×1.3 cm (2³/₄×2³/₄×¹/₂")

Specifications

About this item

Timer features individually numbered keys for alarm timing, down timing, stopwatch, time-out and memory functions.

  • Traceable®
  • Time-of-day may also be displayed
  • Memory function counts down from recalled memory time
  • LCD digits continuously show time and are readable from 2.4 m (8') away

Stopwatch mode counts up from 1 second to 99 hours, 59 minutes, 59 seconds.

Unit incorporates a flip-open easel for benchtop use, spring fastener for attaching to clipboard, a hole for use with a lanyard, and magnetic back for placement on water baths, incubators, ovens, and more.

Alarm mode may be programmed to count down or up and alarm at any time from 1 second to 100 hours. Display shows the time remaining or elapsed time. Extra loud, high-decibel alarm is automatically silenced after one minute or may be turned off manually. 'TIME IS UP' message is displayed when set time is reached. Unique 'through zero' feature shows time elapsed since the alarm has sounded.

Certifications: A serial numbered certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA to indicate instrument traceability to standards provided by the National Institute of Standards and Technology.
Ordering information: Supplied with 1.5 V silver-oxide battery.
Customers Who Bought This Also Bought