Order Entry
ContactUsLinkComponent
NALGENE* 20L Carboy with Tubulation, Polypropylene
Nalgene® Carboys with Tubulation, Polypropylene, Thermo Scientific
Catalog #: 62200-100
NALGENE* 20L Carboy with Tubulation, Polypropylene
Nalgene® Carboys with Tubulation, Polypropylene, Thermo Scientific
Catalog #: 62200-100

Specifications

  • Cat. no.:
    62200-100
  • Nominal Capacity:
    20 L (5.3 gal.)
  • Brim Capacity:
    22.5 L (5.9 gal.)
  • Supplier No.:
    2301-0050

Specifications

About this item

Carboys are ideal for a variety of dispensing applications.

  • Autoclavable

The tubulation can be connected to pumps, automated equipment, or filling bells with 1.27 cm (¹/₂") I.Ø. tubing (not included). The tubulation is molded into one piece with the bottle and positioned low on the carboy for maximum drainage. It is graduated to deliver in 5 L and 1 gal. increments.

They feature an outlet positioned low on the carboy for efficient drainage as well as conveniently placed wide shoulder handles for easy transport.

Ordering information: Supplied with 83B polypropylene closures.
Customers Who Bought This Also Bought