Order Entry
ContactUsLinkComponent
Pipet-Aid* Hood Mate*
Pipet-Aid® Hood Mate™ Portable Pipetting Device, Drummond Scientific
Catalog #: 62111-310
Supplier:  Drummond
Pipet-Aid* Hood Mate*
Pipet-Aid® Hood Mate™ Portable Pipetting Device, Drummond Scientific
Catalog #: 62111-310
Supplier:  Drummond

Specifications

  • Description:
    Portable Pipette Controller
  • Cat. no.:
    62111-310
  • Electrical:
    110 V
  • Supplier No.:
    4-000-300

Specifications

About this item

Designed for convenient, comfortable pipetting under a hood, the Pipet Aid® Hood Mate™ device can deliver precise volumes with exact control.

  • 6" long coiled hose
  • Lightweight handle
  • Nine fill and empty speed settings and proportional fingertip control
  • Handle holder features auto off function
  • Compact

The lightweight pipette handle weighs only 122 g (4.3 oz.) and provides nine fill and empty speed settings and proportional fingertip control.

The tissue culture nosepiece holds a membrane filter that can lock itself to protect against over pipetting. One drop of liquid causes the filter to block, cutting off all liquid flow in the pipette and preventing damage to the unit. This new pipetting device is UV resistant, lightweight, never requires recharging, and won’t walk away from the workstation.

The handle holder incorporates auto off and sleep mode features to save energy.The pump housing attaches to the hood wall, saving space and preventing spills. The coiled vacuum and pressure line enters handle from the top, preventing bench items from being knocked over.

Ordering information: This kit includes an eighteen-month manufacturer’s warranty, bracket for wall mounting, adhesive strips, AC adapter, and a tissue-culture nosepiece complete with filters, gaskets, and rubber insert. The nosepiece outer shell rainbow pack contains one each of blue, green, orange, red, violet, and yellow.
Customers Who Bought This Also Bought