Specifications
- Probe:Ø 3.2 mm (1/8")
- Description:Standard Thermometer
- Temperature resolution:0.1° from –20 to 200°C
- Accuracy:±1 °C between –30...+150 °C
- Length:27.9 cm (11")
- Range:–50...150 °C (–58...302 °F)
- Diameter:20.6 mm (13/16")
Specifications
About this item
Measure sample temperature in hard-to-reach areas, including cuvettes, test tubes, flasks, and beakers.
Measure sample temperature in hard-to-reach areas, including cuvettes, test tubes, flasks, and beakers. Also read temperature in water baths, foods, gases, and semisolids. Simply flip a switch to change the 6.4mm (1/4") high LCD display between °C and °F. Readings are updated every second. Safer than mercury thermometers due to plastic and stainless steel construction. Stainless steel probe is resistant to acids, bases, solvents, and most laboratory chemicals.
- Traceable®
- Two temperature ranges available
- Two lengths available
- Stainless steel probe
- Read °C and °F
Also read temperature in water baths, foods, gases, and semisolids. Simply flip a switch to change the 6.4mm (1/4") high LCD display between °C and °F. Readings are updated every second. Safer than mercury thermometers due to plastic and stainless steel construction. Stainless steel probe is resistant to acids, bases, solvents, and most laboratory chemicals.