Specifications
- Description:High/Low Memory Alarm Thermometer
- Temperature accuracy:±1°
- Temperature resolution:1°
- W×D×H:7×1.9×10.8 cm (23/4×3/4 × 41/4")
- Range:–50 …+70 °C (–58 …+158 °F)
Specifications
About this item
Perfect for monitoring liquids, air/gas, or semi-solids in water baths, refrigerators, freezers, incubators, and tanks.
Perfect for monitoring liquids, air/gas, or semi-solids in water baths, refrigerators, freezers, incubators, and tanks. Minimum/maximum memory permits monitoring overnight, weekends, or any time period.
- Traceable®
- Reads ambient or probe temperature
- Minimum/maximum memory recordings
- May be set in 1° increments
- Displays °C and °F
Minimum/maximum memory permits monitoring overnight, weekends, or any time period.
Minimum/maximum memory permits monitoring overnight, weekends, or any time period.
Easy-to-view 1.3 cm (1/2") high LCD shows current, high, and low temperatures. Alarm sounds when the temperature rises above or falls below the programmable setpoints. Alarm continues to sound for up to 12 hours, even if temperature returns to non-alarm range. Sensor and 3m (10') cable perform accurately even when both are underwater. High-impact ABS plastic case is chemical-resistant.