Specifications
- Probe:0.36dia. x 12.7L cm (5/32 x 5")
- Description:Waterproof Thermometer
- Temperature resolution:0.1° from –19.9 to 199.9°, 1° elsewhere
- Temperature range:–50 to 300°C (–58 to 572°F)
- Ø×H:44×13 mm (13/4 × 1/2")
- Weight:42.5 g (1.5 oz.)
- Accuracy:±1 °C
Specifications
About this item
Thermometers are ideal for round-the-clock monitoring of semi-solids, air/gas, or liquids in incubators, refrigerators, freezers, water baths, and outdoor tanks.
Thermometers are ideal for round-the-clock monitoring of semi-solids, air/gas, or liquids in incubators, refrigerators, freezers, water baths, and outdoor tanks. Useful in wet lab/plant areas and outdoors.
- Traceable®
- Waterproof
- Shockproof
- Stainless steel sensor
- LCD display
Useful in wet lab/plant areas and outdoors
Useful in wet lab/plant areas and outdoors
Thermometers may be placed anywhere. Easy-to-view 6.4mm (1/4") high LCD digits can be read at a glance. LCD operates in environments above freezing. Probe with stainless steel sensor performs accurately when under water. Records highest and lowest temperature readings over any time period. Reading updates every second.
Housing is waterproof and shockproof.