SP Bel-Art Microcentrifuge Tube Ice Racks / Trays, Bel-Art Products, a part of SP
Catalog #: 60986-427
Supplier: Bel-Art Products, a Part of SP
Specifications
- Cat. no.:60986-427
- No. of Places:120
- W×L×H:14.3 x 40.6 x 5.7 cm (55/8 x 16 x 21/4")
- For Tube O.D.:12 mm
- Supplier No.:189070000
Specifications
About this item
These two-piece racks include a lower tray to hold water or ice flakes.
- Two-piece design
- High-impact polystyrene plastic construction
- Stackable
- Suitable for carrying a great number of microcentrifuge tubes
Choose from two sizes to best suit your needs. One holds 105 400μL microcentrifuge tubes or other tubes with a diameter of 8 mm and is stackable. The other holds 120 1.5 mL microcentrifuge tubes or other tubes with a diameter under 12 mm and is not stackable. Molded from high-impact polystyrene plastic.
Customers Who Bought This Also Bought