SP Bel-Art ProCulture Round Microcentrifuge Floating Bubble Racks, Bel-Art Products, a part of SP
Catalog #: 60986-342
Supplier: Bel-Art Products, a Part of SP
Specifications
- Hole Diameter:10.8 mm (⁷/₁₆")
- Description:Bubble racks for 1000 ml beakers, O.D. 95 mm (3¾")
- No. of Holes:20
- Cat. no.:60986-342
- For Tubes:1.5 ml
- Supplier No.:188751000
Specifications
About this item
Made especially for use with beakers and waterbaths, these space-saving racks are ideal for small quantities of tubes and for use in cell culture laboratories.
- Buoyant TPX® brand polymethylpentene with tiny bubbles throughout for additional buoyancy
- Insert tubes from the top and easily remove them by pressing the rack down on the bench
- Withstands boiling for 30 minutes at 100 °C (212 °F)
- Steam autoclavable at 121 °C (250 °F)
- Leg length: 19 mm (3/4"); thickness: 6.4 mm (1/4")
Perfect for incubating microtubes in a beaker of water.
Customers Who Bought This Also Bought