Nalgene® Round Floating Microcentrifuge Tube Racks, Thermo Scientific
Catalog #: 60986-100
Supplier: Thermo Fisher Scientific
Specifications
- Description:Fits 1000 ml Nalgene beakers
- No. of Holes:20
- Cat. no.:60986-100
- Supplier No.:5974-1015
Specifications
About this item
Designed to hold 1.5mL microcentrifuge tubes and 1.2 or 2.0mL cryogenic vials
Autoclavable polypropylene racks are constructed to float in a beaker with a full load of tubes. Temperature resistant from –70 to 100°C (–94 to 212°F). Rack extensions elevate tube bottoms above work surface. Molded-in handle for easy handling. Diameter: 6.6cm (219/32").
Ideal for applications in genetic cloning, microbiology, and immunology. Used for incubation at elevated or reduced temperatures.
Customers Who Bought This Also Bought