Nalgene® Peg Racks, Polypropylene, Thermo Scientific
Catalog #: 60985-406
Supplier: Thermo Fisher Scientific
Specifications
- Length:7"
- Width:5"
- Color:Blue
- Description:For O.D. Tubes
- Height:21/2"
- Cat. no.:60985-406
- Supplier No.:5977-0313
Specifications
About this item
Racks hold sample collection tubes, reaction tubes, and test tubes
Racks consist of an array of pegs spaced to hold test tubes upright and display the contents. Pegs are also excellent for holding inverted tubes for draining/drying.
Also hold and dry electrophoresis and chromatography plates. Durable, chemical-resistant, and autoclavable. Racks sink in water bath.
Customers Who Bought This Also Bought