Nalgene® Polycarbonate Slant Test Tube Racks, Thermo Scientific
Catalog #: 60984-305
Supplier: Thermo Fisher Scientific
Specifications
- L×W×H:285×155×115 mm (11×6.1×4.5")
- For Tube O.D.:15 - 16 mm
- Supplier No.:5935-0016
Specifications
About this item
Nalgene® Polycarbonate Slant Test Tube Racks are useful for incubating liquid cultures on a slant
The unique end plate design allows 5° or 20° slant when the rack is set down on either side. To use the racks properly, autoclave the tubes of media in the rack. While the media is still hot, set the rack on bench at desired angle. The media will harden with a consistent slant. These racks are keyed with numbers and letters for identification and stackable. 4 x 10 array and 15.5 cm width at end of plates on top.
Customers Who Bought This Also Bought