SP Bel-Art Poxygrid® Half-Size Test Tube Racks, Bel-Art Products, a part of SP
Catalog #: 60941-621
Supplier: Bel-Art Products, a Part of SP
Specifications
- Color:Orange
- No. of Holes:20
- Cat. no.:60941-621
- L×W×H:12.5 x 10.8 x 6.4 cm (415/16 x 41/4 x 21/2")
- For Tube O.D.:16 - 20 mm
- Supplier No.:187882003
Specifications
About this item
Excellent space-savers for use in water baths, laminar flow hoods, fume hoods or any place where space is limited.
- Compact racks
- Epoxy-coated steel wire construction
- Chemical and corrosion-resistant
- Unaffected by organic solvents, salts, weak acids, and weak alkalis
- Autoclavable
These compact racks have square holes, three decks, slotted mesh bottom deck, and reinforced edges.
Customers Who Bought This Also Bought