SP Bel-Art Water Bath Racks, Bel-Art Products, a part of SP
Catalog #: 60917-512
Supplier: Bel-Art Products, a Part of SP
Specifications
- Dimensions:12.7 cm (5") Height, 7 cm (2¾") Top Deck Height
- No. of Holes:15 (3×5)
- Cat. no.:60917-512
- For Tube O.D.:27 - 30 mm
- Supplier No.:F18867-0001
Specifications
About this item
Molded from a special blend of polypropylene that is heavier than water, these racks sink to the bottom of the bath and will not tip over.
- Polypropylene blend construction
- Sinks in water
- Will not tip over
- Autoclavable
All sizes are 23Lx110Wmm (8⅜x4⁵⁄₁₆"). Steam autoclavable at 121[°C(250°F).
Customers Who Bought This Also Bought