SP Bel-Art Stack Rack™ Test Tube Racks, Bel-Art Products, a part of SP
Catalog #: 60917-456
Supplier: Bel-Art Products, a Part of SP
Specifications
- Dimensions:27L x 11.2W x 13.3H cm (10⁵/₈ x 4⁷/₁₆ x 5¹/₄")
- Description:Polypropylene Stack Rack™ Test Tube Rack
- No. of Holes:40 (4×10)
- Cat. no.:60917-456
- For Tube O.D.:16 - 20 mm
- Supplier No.:F18860-1620
Specifications
About this item
These sturdy, rigid racks feature interlocking end plates for secure stacking when loaded with tubes up to 10 cm (4") long.
- Polypropylene or polycarbonate construction
- Sturdy, rigid designs
- Decks may be white or clear depending on model
- Numbered and lettered rows
- Autoclavable
End plates have handles
The white surfaces of polypropylene racks make color comparisons easy. Sturdy and chemical-resistant, these racks will not shatter or stain. They are steam autoclavable at 121°C (250°F). Top shelf height is 7 cm (2³/₄").
Polycarbonate racks have crystal-clear decks and are perfect for submersing in water baths. Top shelf height is 7.3 cm (2⁷/₈"). Steam autoclavable at 121°C (250°F).
Rows are numbered and lettered for easy tube identification. Choose from polypropylene or polycarbonate to best suit your needs.
Customers Who Bought This Also Bought