SP Bel-Art Poxygrid® 'Rack And A Half Test Tube Racks, Bel-Art Products, a part of SP
Catalog #: 60916-609
Supplier: Bel-Art Products, a Part of SP
Specifications
- Dimensions:38.6L x 10.8W x 6.4H cm (153/16 x 41/4 x 21/2")
- Color:Blue
- No. of Holes:100 (5×20)
- Cat. no.:60916-609
- For Tube O.D.:13 - 16 mm
- Supplier No.:187860780
Specifications
About this item
High-quality epoxy-coated wire racks in convenient extra-long sizes for volume test tube work.
- Resistant to chemicals and corrosion
- Autoclavable
- Epoxy-coated steel wire construction
- Conveniently sized
Epoxy-coated steel wire is chemical and corrosion resistant and steam autoclavable at 121°C (250°F).
Customers Who Bought This Also Bought