SP Bel-Art Poxygrid® 250 ml Centrifuge Tube Rack, Bel-Art Products, a part of SP
Catalog #: 60916-260
Supplier: Bel-Art Products, a Part of SP
Specifications
- Description:Poxygrid® Samplit™ rack holds 6 containers
- Cat. no.:60916-260
- L×W×H:20.8×13.5×10.2 cm (8.2×5.3×4")
- Supplier No.:198560250
Specifications
About this item
Rack holds large conical and round-bottom centrifuge tubes that cannot stand by themselves (such as Falcon®, Corning®, Nunc®, and Kimble®).
- Epoxy-coated steel wire construction
- Coating is chemically resistant
- Great temperature resistance
- Autoclavable
The epoxy-coated steel wire rack is 10.2 cm (4") high and has two levels of square grids to hold 6 tubes up to 250 mL (60 mm diameter).
Heat-cured epoxy coating is unaffected by organic solvents, salts, weak acids, and weak alkalis. It will withstand a temperature range of –223 to 121°C (–369 to 250°F), and can be autoclaved.
Customers Who Bought This Also Bought