Nalgene® Unwire™ Racks, ResMer® Resin, Thermo Scientific
Catalog #: 60915-095
Supplier: Thermo Fisher Scientific
Specifications
- Color:Blue
- Cat. no.:60915-095
- L×W×H:28.3 x 11 x 8.3 cm (11 x 41/4 x 31/4")
- For Tube O.D.:30 mm
- Supplier No.:5970-0330
Specifications
About this item
These durable, brightly colored racks feature a three-tier design
Racks for 13mm and 16mm tubes hold 72 tubes; racks for 20mm and 25mm tubes hold 40 tubes; racks for 30mm tubes holds 24 tubes. Autoclavable.
They have excellent chemical resistance and can be immersed in a water bath. Letters and numbers on top tier aid in tube identification. Labels can be placed on large end plates. ResMer® technology allows these racks to be used over a wide temperature range.
Customers Who Bought This Also Bought