Nalgene® Unwire™ Racks, ResMer® Resin, Thermo Scientific
Catalog #: 60914-922
Supplier: Thermo Fisher Scientific
Specifications
- Color:Orange
- Cat. no.:60914-922
- L×W×H:30 x 12 x 9.2 cm (12 x 413/16 x 31/2")
- For Tube O.D.:25 mm
- Supplier No.:5970-0125
Specifications
About this item
These durable, brightly colored racks feature a three-tier design
Racks for 13mm and 16mm tubes hold 72 tubes; racks for 20mm and 25mm tubes hold 40 tubes; racks for 30mm tubes holds 24 tubes. Autoclavable.
They have excellent chemical resistance and can be immersed in a water bath. Letters and numbers on top tier aid in tube identification. Labels can be placed on large end plates. ResMer® technology allows these racks to be used over a wide temperature range.
Customers Who Bought This Also Bought