KIMAX® Culture Tubes, Reusable, Graduated, Kimble Chase
Catalog #: 60869-001
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Capacity:23 ml
- Ø:16 mm
- Height:150 mm
- Supplier No.:45071-10
Specifications
About this item
KIMAX® culture tube intended primarily for use in the testing of milk for the presence of bacteria by the methylene blue reductase test.
- Smooth, fire-polished rim
- Graduation line is located at the 10 ml level
- Durable white ceramic enamel marking spot
Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type 1 and ASTM E438, Type 1, Class A requirements.
Customers Who Bought This Also Bought