PYREX® Screw Cap Culture Tubes with PTFE Liner, Corning
Catalog #: 60827-511
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Cap Size:15-415
- Capacity:11 ml
- Ø:16 mm
- Description:Tube with fluoropolymer resin-faced rubber-lined cap
- Environmentally Preferable:Low Manufacturing Impact
- Height:100 mm
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Supplier No.:9826-16
Specifications
About this item
Similar to Cat. No. 9825, but phenolic cap has a PTFE interface firmly bonded to the glued-in rubber liner, providing a sure and highly inert sealing face.
For phenolic caps, see Cat. No. 9998.
Customers Who Bought This Also Bought