PYREX® Culture Tube, Screw Cap, Corning
Catalog #: 60827-125
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Cap Size:18-415
- Capacity:25 ml
- Ø:20 mm
- Description:Tube with Rubber-Lined Cap
- Environmentally Preferable:Low Manufacturing Impact
- Height:125 mm
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Supplier No.:9825-20
Specifications
About this item
Furnished with deep-form phenolic caps to facilitate handling and sealing after autoclaving.
Furnished with deep-form phenolic caps to facilitate handling and sealing after autoclaving.
Caps are fabricated from a special formula resistant to the effects of temperature and steam in autoclaving. White enamel marking spot allows excellent surface for pencil notations. Pencil marks are easily erased.
For phenolic caps, see Cat. No. 9999.
Ordering information: Choose from tubes with rubber-lined screw caps or fluoropolymer resin-faced rubber-lined screw caps.
Customers Who Bought This Also Bought