VWR® Culture Tubes, Disposable, Borosilicate Glass
Catalog #: 60825-414
Supplier: VWR International
Product available on GSA Advantage®
Specifications
- Capacity:9 ml
- Ø:13 mm
- Height:100 mm
Specifications
About this item
These tubes are chemically clean and well-suited for general use in chemistry, blood banks, hematology, and other laboratory procedures.
Tubes are packed in lint-free packaging and are shrink-film sealed to prevent any contamination from outside sources.
- Made of borosilicate glass 7.0
- Fire-polished top
- Well-rounded bottoms
- Shrink-film sealed to prevent contamination
These tubes are chemically clean and well-suited for general use in chemistry, blood banks, hematology, and other laboratory procedures.
Each tube is annealed at temperatures over 426.7 °C (800 °F) to increase strength and reduce breakage.
Tubes are packed in lint-free packaging and are shrink-film sealed to prevent any contamination from outside sources.
Tubes feature smooth, well-rounded bottoms with no irregularities. Tops are fire-polished to eliminate rough edges.
Customers Who Bought This Also Bought