PYREX® Culture Tubes, Reusable, Borosilicate Glass, Corning
Catalog #: 60820-206
Supplier: Corning
Product available on GSA Advantage®
Specifications
- Capacity:15 ml
- Ø:16 mm
- Environmentally Preferable:Low Manufacturing Impact
- Height:125 mm
- Environmental certification:I-RECs, ISO 14001 - Monterrey
- Supplier No.:9820-16X
Specifications
About this item
Made of PYREX® borosilicate glass, rimless.
Tube 60820-104 can be used for Kahn tests. Tube 60820-126 can be used for Wasserman tests.
- Very good chemical resistance
- Very good temperature resistance
- Ends are fire-polished
Made of PYREX® borosilicate glass, rimless.
Culture tubes have walls and bottom of a uniform thickness. All tubes feature a white marking spot, with the exception of 6 and 22 mm tubes.
Tube 5 ml can be used for Kahn tests. Tube 9 ml can be used for Wasserman tests.
Customers Who Bought This Also Bought