VWR® Culture Tubes, Plastic, with Dual-Position Caps
Catalog #: 60818-500
Supplier: VWR International
Specifications
- Capacity:5 ml
- Ø:12 mm
- Sterility:Sterile
- Environmentally Preferable:Sustainable Packaging,Low Manufacturing Impact
- Height:75 mm
- Packaging:125/Bag
Specifications
About this item
Choose from clear polystyrene or natural polypropylene disposable tubes.
- Available in polystyrene or polypropylene formats
- Supplied with dual-position caps to facilitate sample aspiration
Polypropylene tubes are autoclavable to 122 °C (252 °F) and freezable to −90 °C (−194 °F). Tubes feature dual-position polyethylene caps (not autoclavable). Dual-position caps permit sample aspiration.
Ordering information: Caps for nonsterile tubes are packed separately.
Customers Who Bought This Also Bought