VWR® Culture Tubes, Plastic, without Caps
Catalog #: 60818-306
Supplier: VWR International
Specifications
- Capacity:5 ml
- Ø:12 mm
- Sterility:Sterile
- Environmentally Preferable:Sustainable Packaging,Low Manufacturing Impact
- Height:75 mm
- Packaging:125/Bag
Specifications
About this item
Disposable, endotoxin-free tubes are available in clear polystyrene or clear polypropylene.
- Clear polystyrene or polypropylene fabrication
- Autoclavable
- Disposable
- Endotoxin-free
Polypropylene tubes are autoclavable. Supplied without caps.
Ordering information: VWR® Plug-Type Caps in polyethylene are available separately for these tubes.
Customers Who Bought This Also Bought