Prelabeled Culture Tubes, Disposable, Borosilicate Glass, Kimble Chase
Catalog #: 60600-316
Supplier: Kimble Chase
Specifications
- Capacity:3 ml
- Ø:10 mm
- Color:White
- Height:75 mm
- Supplier No.:60A10BZW
Specifications
About this item
Writing placed on the labels of these tubes stays permanently, making them ideal for use in cell washers and water baths.
Fused-on labels provide ideal surface for marking. Eliminate many problems resulting from smeared or illegible identification of test samples. Size of label on 10 and 12 mm Ext.Ø tubes is 1.9×3.5 cm (³/₄×1³/₈"). Size of label on 13 and 16 mm Ext.Ø tubes is 2.5×5.1cm (1×2").
Ordering information: To order tubes with green, brown, or gray labels, or to order blue or yellow labels on 13×100 mm and 16×100 mm tubes, contact your Avantor sales representative.
Customers Who Bought This Also Bought