VWR® Talon® Cylinder Wall Brackets
Catalog #: 60141-124
Supplier: VWR International
Product available on GSA Advantage®
Specifications
- Description:Wall Bracket with Strap
- Height:11.8 cm (45/8")
- Cat. no.:60141-124
- Depth:4.8 cm (17/8")
- Width:20.6 cm (81/8)"
Specifications
About this item
Cylinder wall-mount brackets are constructed of cast aluminum and contoured to allow cylinders to fit firmly along the support edge.
- Cast aluminum construction
- Nickel-plated, non-slip spring catch and buckle
- Easily adjustable
Recessed screw holes at each side of the bracket allow for easy wall mounting. Features a 2.5 cm (1") wide, 137.2 cm (54") long nylon strap with nickel-plated, non-slip spring catch and buckle for fast, easy adjustment. For cylinders from 10.2 – 35.6 cm (4 – 14") in diameter. Available with or without a “Secure Cylinder” safety message strap.
Customers Who Bought This Also Bought