VWR® Talon® Rods, Aluminum
Catalog #: 60079-348
Supplier: VWR International
Product available on GSA Advantage®
Specifications
- Ø:13 mm (1/2")
- Rod Length:152 mm (6")
- Material:Aluminium
- Cat. no.:60079-348
Specifications
About this item
These hard aluminum rods provide smooth fit with lab frames.
- For use with VWR® Talon® lab frames
- Resistant to corrosion
- Precise fit
- Chamfered ends
Center-less ground for precise fit. Corrosion-resistant with chamfered ends for easy location.
Customers Who Bought This Also Bought