VWR® One-Hole Rubber Stoppers, Black
Catalog #: 59581-560
Supplier: VWR International
Small Business Enterprise
Specifications
- Length:35 mm
- Size:131/2
- Cat. no.:59581-560
- Packaging:—
- Top Diameter:75 mm
- Bottom Diameter:62 mm
Specifications
About this item
These black high-percentage rubber stoppers are low in free sulfur and have a single hole to facilitate laboratory procedures.
- Remain resilient and pliable under most laboratory conditions
Stoppers sized as 000 through 0 have a 3mm diameter hole; the size 1 stopper has a 4mm hole. Stoppers sized as 2 and larger have a 5mm diameter hole.
Customers Who Bought This Also Bought