VWR® One-Hole Rubber Stoppers, Black
Catalog #: 59581-287
Supplier: VWR International
Small Business Enterprise
Specifications
- Length:25 mm
- Size:6
- Cat. no.:59581-287
- Packaging:23/pack
- Top Diameter:32 mm
- Bottom Diameter:26 mm
Specifications
About this item
These black high-percentage rubber stoppers are low in free sulfur and have a single hole to facilitate laboratory procedures.
- Remain resilient and pliable under most laboratory conditions
Stoppers sized as 000 through 0 have a 3mm diameter hole; the size 1 stopper has a 4mm hole. Stoppers sized as 2 and larger have a 5mm diameter hole.
Customers Who Bought This Also Bought