VWR® Solid Rubber Stoppers, Black
Catalog #: 59580-127
Supplier: VWR International
Small Business Enterprise
Specifications
- Length:25 mm
- Size:2
- Cat. no.:59580-127
- Packaging:53/pack
- Top Diameter:20 mm
- Bottom Diameter:16 mm
Specifications
About this item
These solid, black stoppers contain a high percentage of pure rubber, weigh less than neoprene, and are low in free sulfur (1/2%).
- Resilient and pliable for a long time
- Low in free sulfur
- Can withstand adverse laboratory conditions without hardening
Composition ensures resiliency and pliability over a long period.
Customers Who Bought This Also Bought