Two-Speed Laboratory Blenders, 1 L, Waring
Catalog #: 58977-169
Supplier: Waring Products
Specifications
- Material:Glass
- Cat. no.:58977-169
- Electrical:120 V, 50/60 Hz
- Supplier No.:7010G
Specifications
About this item
Versatile two-speed blenders (18,000 and 22,000rpm) for general laboratory work.
The 120V models are equipped with a 0.40hp motor; 240V models are equipped with a 0.70hp motor. Motor housing is epoxy coated. Supplied with 1L containers with two-piece vinyl and styrene lids. Units are available with or without 3 minute mechanical timers.
Certifications: UL listed.
Customers Who Bought This Also Bought