VWR® Disposal Carton for Plastics
Catalog #: 58949-700
Supplier: VWR International
Specifications
- Capacity:38 L
- Dimensions:30.5L x 30.5W x 68.6H cm (12 x 12 x 27")
- Cat. no.:58949-700
Specifications
About this item
Disposal boxes are shipped flat and fold into shape easily.
- Clearly labeled, rigid cardboard carton; includes polypropylene liner to contain spills
- Dedicated to separating plastics from the waste stream
- Sized to fit under many benchtops
- Approximate volume: 38 liters (10 gallons)
Entire box can be discarded when filled, ensuring safe handling and ready identification of contents.
Customers Who Bought This Also Bought