VWR® Spinvane® Stir Bars for Test Tubes, Micro Vials, and Conical Bottom Centrifuge Tubes
Catalog #: 58949-272
Supplier: VWR International
Product available on GSA Advantage®
Specifications
- Coating:PTFE
- Description:Triangular Stir Bars for 3 mL or 5 mL Vials and Conical Tubes
- Shape:Triangular
Specifications
About this item
Solid Teflon® vane has a cross-mounted, molded-in magnet that can be trimmed to fit if needed without affecting the magnet.
- Half-round shape is designed for 16 mm O.D. test tubes
- Half-round tapered shape is designed for conical-bottom centrifuge tubes
- Triangular shape is designed for small conical-shaped tubes and micro vials
- Autoclavable
Each size is manufactured for a specific size tube; can be trimmed to fit if needed without affecting the magnet.
Customers Who Bought This Also Bought