VWR® Spinbar® Magnetic Stir Bars, Egg-Shaped
Catalog #: 58949-196
Supplier: VWR International
Product available on GSA Advantage®
Specifications
- Coating:PTFE
- Ø:12 mm (1/2")
- Length:25 mm (1")
- Shape:Egg-shaped
- For Use With:100, 200 ml Flasks
Specifications
About this item
These egg-shaped stirring bars, designed especially for use in round-bottom vessels, spin unrestricted by the vessel contour.
- Excellent for round-bottom flasks
- Provide their own pivot point without a separate ring or abrupt change in contour
- Offers minimal contact when used in plastic containers
The magnet itself is egg-shaped with a Teflon® PTFE coating, except the three smallest sizes have a cylindrical magnet in an egg-shaped Teflon® PTFE coating. Autoclavable.
Customers Who Bought This Also Bought